Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1" x 2" x 1' (6-Pack)
- Mfr # F1X2IB6
- Zoro # G107478426
product price:Â
$
40.89
/pk of 6, $6.82/ea
Key Features
Material
PVC
Includes
Wiring Duct Base
Overall Length
100 ft
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Wiring Duct Type
F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1X2IB6
- Zoro #
- G107478426
- UPC #
- 7498301796
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type F, Narrow
- Color
- Intrinsic Blue
- Material
- PVC
- Includes
- Wiring Duct Base
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Wiring Duct Type
- F
- Cover Part Number
- C1IB6
- Mount Method
- Mounting Holes
- Measurement System
- Imperial
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 1"
- Height
- 2"
- Overall Length
- 100 ft
- Overall Width (mm)
- 31.8
- Slot Width (In.)
- 0.2
- Overall Height (In.)
- 2.12
- Slot Width (mm)
- 5
- Overall Length (ft.)
- 6
- Overall Length (m)
- 1.8
- Overall Width (In.)
- 1.25
- Overall Height (mm)
- 53.8
Description
Wiring Duct, Narrow Slot, 1x2, Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.