Base Wiring Duct, Type F, Narrow, White, 3" x 2" x 1' (6-Pack)
- Mfr # F3X2WH6
- Zoro # G907478374
product price:Â
$
54.65
/pk of 6, $9.11/ea
Key Features
Material
PVC
Includes
Base Only
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
Overall Length
1.8 m
Slot Width (mm)
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3X2WH6
- Zoro #
- G907478374
- UPC #
- 7498337572
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type F, Narrow
- Color
- White
- Material
- PVC
- Includes
- Base Only
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Mount Method
- Mounting Holes
- Wiring Duct Type
- F
- Flammability Rating
- UL94V-0
- Product Type
- Base Wiring Duct
- Cover Part Number
- C3WH6
- Measurement System
- Metric
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 3"
- Height
- 2"
- Overall Length
- 1.8 m
- Slot Width (mm)
- 5
- Overall Width (In.)
- 3.25
- Overall Height (mm)
- 53.8
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 2.12
- Overall Length (m)
- 1.8
- Overall Width (mm)
- 82.6
- Slot Width (In.)
- 0.2
Description
Wiring Duct, Narrow Slot, 3x2, White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.