Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack)
- Mfr # G.5X.5LG6
- Zoro # G307478387
product price:Â
$
28.65
/pk 6, $4.77/ea
Key Features
Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Overall Length
1.8 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G.5X.5LG6
- Zoro #
- G307478387
- UPC #
- 7498364235
- Country of Origin
- United States
Dimensions
- Width
- 0.5"
- Height
- 0.5"
- Overall Length
- 1.8 m
- Overall Width (In.)
- 0.69
- Slot Width (mm)
- 9.4
- Slot Width (In.)
- 0.37
- Overall Length (m)
- 1.8
- Overall Height (mm)
- 15.2
- Overall Width (mm)
- 17.5
- Overall Height (In.)
- 0.6
- Overall Length (ft.)
- 6
Details
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- Light Gray
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
- Wiring Duct Style
- Wide Slot Wiring Duct
- Measurement System
- Imperial
- Product Type
- Base Wiring Duct
- Flammability Rating
- UL94 V-0
- Mount Method
- Mounting Holes
- Cover Part Number
- C.5LG6
- Wiring Duct Type
- G
- Product Class
- Wiring Duct & Duct Covers
Description
Wiring Duct, Wide Slot, 05x05, Gray, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov