Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack)
- Mfr # G.75X1.5LG6
- Zoro # G207478388
product price:Â
$
39.79
/pk 6, $6.63/ea
Key Features
Color
Light Gray
Material
Lead-Free PVC
Overall Length
1.8 m
Includes
Wiring Duct Base
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G.75X1.5LG6
- Zoro #
- G207478388
- UPC #
- 7498354551
- Country of Origin
- United States
Dimensions
- Width
- 0.75"
- Height
- 1.5"
- Overall Length
- 1.8 m
- Overall Width (In.)
- 0.92
- Overall Length (m)
- 1.8
- Slot Width (In.)
- 0.31
- Slot Width (mm)
- 7.9
- Overall Length (ft.)
- 6
- Overall Height (mm)
- 39.9
- Overall Height (In.)
- 1.57
- Overall Width (mm)
- 23.4
Details
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- Light Gray
- Material
- Lead-Free PVC
- Includes
- Wiring Duct Base
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Flammability Rating
- UL94 V-0
- Wiring Duct Type
- G
- Mount Method
- Mounting Holes
- Measurement System
- Imperial
- Cover Part Number
- C.75WH6
- Wiring Duct Style
- Wide Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Description
Wiring Duct, Wide Slot, 075x15, Gray, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov