Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 1.5" x 1' (6-Pack)
- Mfr # G.75X1.5WH6
- Zoro # G007478366
product price:Â
$
43.99
/pk of 6, $7.33/ea
Key Features
Color
White
Material
Lead-Free PVC
Application
Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
Includes
Base Only
Wiring Duct Type
G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G.75X1.5WH6
- Zoro #
- G007478366
- UPC #
- 7498354552
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- White
- Material
- Lead-Free PVC
- Application
- Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
- Includes
- Base Only
- Wiring Duct Type
- G
- Flammability Rating
- UL94 V-0
- Cover Part Number
- C.75WH6
- Product Type
- Base Wiring Duct
- Wiring Duct Style
- Wide Slot Wiring Duct
- Mount Method
- Mounting Holes
- Measurement System
- Imperial
- Product Class
- Wire Routing, Management & Protection
Description
Wiring Duct, Wide Slot, 075x15, White, 6ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.