Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 1.5" x 1' (6-Pack)
- Mfr # G1.5X1.5BL6
- Zoro # G207478333
product price:Â
$
45.75
/pk of 6, $7.63/ea
Key Features
Color
Black
Material
Lead-Free PVC
Width
1.5"
Includes
Wiring Duct Base
Overall Length
1.8 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1.5X1.5BL6
- Zoro #
- G207478333
- UPC #
- 7498361309
- Country of Origin
- United States
Dimensions
- Width
- 1.5"
- Height
- 1.5"
- Overall Length
- 1.8 m
- Slot Width (In.)
- 0.31
- Overall Length (m)
- 1.8
- Slot Width (mm)
- 7.9
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 1.62
- Overall Height (mm)
- 41.1
- Overall Width (mm)
- 44.4
- Overall Width (In.)
- 1.75
Details
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- Black
- Material
- Lead-Free PVC
- Includes
- Wiring Duct Base
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Product Type
- Base Wiring Duct
- Flammability Rating
- UL94 V-0
- Wiring Duct Type
- G
- Mount Method
- Mounting Holes
- Wiring Duct Style
- Wide Slot Wiring Duct
- Measurement System
- Imperial
- Cover Part Number
- C1.5BL6
- Product Class
- Wire Routing, Management & Protection
Description
Wiring Duct, Wide Slot, 15x15, Black, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.