This item is Discontinued.

Panduit Base Wiring Duct, Type G, Wide Slot, White, 1.5" x 3" x 1' (6-Pack), Adhesive G1.5X3WH6-A

This item is Discontinued.

Panduit

Base Wiring Duct, Type G, Wide Slot, White, 1.5" x 3" x 1' (6-Pack), Adhesive (Discontinued)

Mfr # G1.5X3WH6-A
Zoro # G507478347
UPC # 7498354711
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1.5X3WH6-A
Zoro #
G507478347
UPC #
7498354711
Country of Origin
United States

Dimensions

Width
1.5"
Height
3"
Overall Width (mm)
44.5
Overall Height (mm)
79.2
Overall Width (In.)
1.75
Overall Length (m)
1.8
Overall Length (ft.)
6
Overall Height (In.)
3.12
Slot Width (mm)
7.9
Slot Width (In.)
0.31

Details

Item
Base Wiring Duct, Type G, Wide Slot
Color
White
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Mount Method
Mounting Holes with Adhesive
Product Type
Base Wiring Duct
Note
Adhesive tape is not meant for permanent mounting of wiring duct. One mounting hole on each end will be exposed for permanent mounting with fasteners. For best results, wiring duct should be applied to clean, dry, grease-free surfaces. We recommend the surface be cleaned prior to wiring duct installation
Wiring Duct Style
Wide Slot Wiring Duct
Flammability Rating
UL94 V-0
Wiring Duct Type
G
Cover Part Number
C1.5WH6
Measurement System
Imperial
Sub Brand
Panduct®
Standards Met
RoHS Compliant, UL Recognized, CE Compliant
Product Class
Wire Routing, Management & Protection

Description

Wiring Duct, Wide Slot, 15x3, White, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.