Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack)
Mfr # G2X1LG6
Zoro # G807478443
product price:Â
$
42.15
/pk 6, $7.02/ea
Key Features
Color
Light Gray
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Overall Length
1.8 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2X1LG6
- Zoro #
- G807478443
- UPC #
- 7498363927
- Country of Origin
- United States
Dimensions
- Width
- 2"
- Height
- 1"
- Overall Length
- 1.8 m
- Overall Width (mm)
- 57.2
- Overall Width (In.)
- 2.25
- Overall Length (m)
- 1.8
- Slot Width (mm)
- 7.9
- Slot Width (In.)
- 0.31
- Overall Length (ft.)
- 6
- Overall Height (mm)
- 28.4
- Overall Height (In.)
- 1.12
Details
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- Light Gray
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Wiring Duct Style
- Wide Slot Wiring Duct
- Measurement System
- Imperial
- Product Type
- Base Wiring Duct
- Cover Part Number
- C2LG6
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Wiring Duct Type
- G
- Product Class
- Wiring Duct & Duct Covers
Description
Wiring Duct, Wide Slot, 2x1, Gray, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.