Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, White, 2" x 1" x 1' (6-Pack)
Mfr # G2X1WH6
Zoro # G807478429
product price:Â
$
38.45
/pk of 6, $6.41/ea
Key Features
Color
White
Material
Lead-Free PVC
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Mount Method
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2X1WH6
- Zoro #
- G807478429
- UPC #
- 7498363928
- Country of Origin
- United States
Dimensions
- Width
- 2"
- Height
- 1"
- Overall Length (ft.)
- 6
- Overall Width (In.)
- 2.25
- Overall Width (mm)
- 57.2
- Slot Width (mm)
- 7.9
- Overall Height (mm)
- 28.4
- Overall Height (In.)
- 1.12
- Overall Length (m)
- 1.8
- Slot Width (In.)
- 0.31
Details
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- White
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Mount Method
- Mounting Holes
- Measurement System
- Imperial
- Wiring Duct Style
- Wide Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Wiring Duct Type
- G
- Cover Part Number
- C2WH6
- Flammability Rating
- UL94 V-0
- Product Class
- Wire Routing, Management & Protection
Description
Wiring Duct, Wide Slot, 2x1, White, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.