Hinged Cover Wide Slot Duct, Black, 3" x 4" x 1' (6-Pack)
- Mfr # H3X4BL6
- Zoro # G407478393
product price:Â
$
115.99
/pk of 6, $19.33/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Lead-Free PVC
Overall Length
1.8 m
Application
Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
Includes
Base Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3X4BL6
- Zoro #
- G407478393
- UPC #
- 7498314824
- Country of Origin
- United States
Dimensions
- Width
- 3"
- Height
- 4"
- Overall Length
- 1.8 m
- Overall Length (ft.)
- 6
- Slot Width (mm)
- 7.9
- Overall Width (mm)
- 82.6
- Overall Width (In.)
- 3.25
- Overall Length (m)
- 1.8
- Slot Width (In.)
- 0.31
- Overall Height (In.)
- 4.1
- Overall Height (mm)
- 104.1
Details
- Item
- Hinged Cover Wide Slot Duct
- Color
- Black
- Material
- Lead-Free PVC
- Application
- Hinged Cover Wide Slot Wiring Duct provides wire management in general purpose applications where it is beneficial to retain cover during wire changes
- Includes
- Base Only
- Measurement System
- Imperial
- Mount Method
- Mounting Holes
- Wiring Duct Style
- Wide Slot Wiring Duct
- Flammability Rating
- UL94V-0
- Wiring Duct Type
- H
- Product Type
- Base Wiring Duct
- Cover Part Number
- HC3BL6
- Product Class
- Wiring Duct & Duct Covers
Description
Wiring Duct, Wide Slot, 3x4, Black, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.