This item is Discontinued.

This item is Discontinued.
Base Wiring Duct, Type G, Wide Slot, White, 4" x 2" x 1' (6-Pack) (Discontinued)
Mfr #
G4X2WH6
Zoro #
G707478413
UPC # 7498354630
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4X2WH6
- Zoro #
- G707478413
- UPC #
- 7498354630
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type G, Wide Slot
- Color
- White
- Material
- Lead-Free PVC
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Includes
- Base Only
- Measurement System
- Imperial
- Mount Method
- Mounting Holes
- Wiring Duct Style
- Wide Slot Wiring Duct
- Cover Part Number
- C4WH6
- Flammability Rating
- UL94 V-0
- Wiring Duct Type
- G
- Product Type
- Base Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 4"
- Height
- 2"
- Overall Height (mm)
- 53.8
- Overall Height (In.)
- 2.12
- Slot Width (mm)
- 7.9
- Overall Length (m)
- 1.8
- Slot Width (In.)
- 0.31
- Overall Length (ft.)
- 6
- Overall Width (In.)
- 4.25
- Overall Width (mm)
- 108
Description
Wiring Duct, Wide Slot, 4x2, White, 6ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.