This item is Discontinued.

This item is Discontinued.
Switch Spdt Metal Bat Handle (On)/Off/(On) (Discontinued)
Mfr #
001-013
Zoro #
G4668642
UPC # 602290100370
Country of Origin Unknown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 001-013
- Zoro #
- G4668642
- UPC #
- 602290100370
- Country of Origin
- Unknown
Description
Metal Bat Handle Toggle Switches , Single or Double pole, and maintaining or momentary configurations are available, Rated at 10A 250VAC, 15A 125VAC, and 15A 30VDC (ABYC E-11.14.1.1), AC units are UL recognized for use in the USA and CSA certified for use in Canada, Optional silicone rubber boots provide a watertight panel seal, 1/4" male tab terminals are standard, Hole plugs 1/2" diameter Black (P/N 016-004) and White (P/N 016-020).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.