Shop PAPERPERFECT
Create Account
Clarity Glass Dry Erase Boards, Frameless - 48 x 36 in.
- Mfr # PA41834
- Zoro # G715835659
product price:Â
$
1,076.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA41834
- Zoro #
- G715835659
- UPC #
- 654204059762
- Country of Origin
- China
Description
Tempered glass dry erase surface with ultra-white back coating for high contrast to any wall color. Seamless floating appearance with architectural quality and frameless design. All aluminum mounting brackets for easy and secure mounting. Ultimate high-performance whiteboard writing surface never stains and never ghosts. Best paired with our Aluminum Big-E Eraser Features -Ultra-white back coating for extreme clarity -Dry erase surface never stains and is non-ghosting -Hi-tech frameless design empowers any atmosphere and seemingly Floats off the wall -Aluminum marker rail and adjustable eraser tray -Constructed of tough 1/4 in. tempered glass -Series - Clarity -Size - 48 x 36 in. -Board Type - Dry Erase -Surface Material - Glass -Frame Material - Frameless -Mounting - Aluminum mounting brackets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.