Shop All Hole Punchers
Paperpro
ProPunch Two-Hole Punch, Non-Slip Base
Mfr # 2340
Zoro # G6146625
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 40
- Material Metal
- Hole Dia. 9/32"
- Color Black/Silver
- Length 4.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paperpro
- MFR # 2340
- Zoro # G6146625
- UPC # 842048023401
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Length | 4.4" |
Details
Item | ProPunch Two-Hole Punch,Non-Slip Base |
Sheet Capacity | 40 |
Material | Metal |
Color | Black/Silver |
Weight | 1.75 lbs |
Throat Reach | 0.38" |
Operating Method | Manual |
Number of Holes | 2 |
Clippings Receptacle | Easy-Empty Rear Door Waste Compartment |
Punch Shape | Round |
Description
ProPunch Two-Hole Punch,Non-Slip Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 13" x 7", Kraft, 25/Bundle (11R350)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", White, 960/Case (CP8511W)
- PAPERPRO ProPunch 3 Hole Punch, Rubber Base (2240)
- PAPERPRO Three-Hole Paper Punch, 12 Sheet, Blk/Gray (ACI2101)
- PAPERPRO Three-Hole Paper Punch, 20 Sheet, Blk/Slvr (ACI2220)
- FISKARS One-Hole Paper Punch, 5Sheet, 1/4InDia. (23567097J)
- BUSINESS SOURCE Business Source BSN62895 Ticket Punch; Single Hole; Round; .25 in. Hole; silver (BSN62895)
- PAPER PRO EZ Squeeze One-Hole Punch, 10-sheet capacity (2402)
- SWINGLINE 40-Sheet LightTouch Two-to-Seven-Hole Punch, 9/32" Holes, Black/Gray (A7074357B)
- Paperpro Hole Punchers