This item is Discontinued.

This item is Discontinued.
Disposable Gloves, Nitrile, Powder-Free, XXL, 100 PK, Purple (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XXL
- Zoro #
- G502002462
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- XXL
Details
- Item
- Disposable Gloves
- Color
- Purple
- Material
- Nitrile
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free