Shop PAREX
Create Account
2083 200-300 sq ft. Gallon Acrylic Admix & Bonder
Mfr # 154913
Zoro # G404145052
product price:Â $70.49
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 154913
- Zoro #
- G404145052
- UPC #
- 748727030046
- Country of Origin
- United States
Description
Features
- Parex Gallon Acrylic Admix & Bonder
- Coverage: Approximately 200-300 Sq ft. Depending On Surface
- 100% Acrylic Emulsion Designed For Use With For Portland Cement Based Products
- High Performance Acrylic Polymer Bonding Agent
- Ad Mixture In Portland Cement Based Mixes.
- Dimension - 6 x 6 x 12 in.
- Item weight - 9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.