Shop PARKER

String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK

  • Mfr # T10R10A
  • Zoro # G3312617

product price: 
$
57.19
/pk of 6, $9.53/ea

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
5 gpm
For Use With
Competitive Filter Vessels
Height
10 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T10R10A
Zoro #
G3312617
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 1/2 in
Overall Height
10 in
Outside Diameter
2 7/16 in
Inside Diameter
1 in
Overall Length
10 in
Wire Rope Length
10 in
Length
10 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
5 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
120 Degrees F
Microns
75
Service Life
Not Rated
Material
Industrial Grade Polypropylene (Filter Media, Core)
Item
Water Filter Cartridge
Micron Rating
75 micron
Filter Reduces
Particulates
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Reduces
Particulates
Filter Flow Rate
6.0 gpm
Filter Media
Polypropylene
Filter Cartridge Media
Polypropylene
Standards
ANSI/NSF 61, FDA CFR 21
Material of Construction
Polypropylene And Polypropylene Core
Series
Fulflo Honeycomb
Filter Design
String Wound
Cartridge Media
Polypropylene
Maximum Temperature
120 Degrees F
Maximum Pressure
30 psi
Accessory Type
Water Filter Cartridge
Filter Type
Particulates, Sediment
Compatible Mfr. Model Number
FulFlo
Minimum Temperature
32 Degrees F
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series
Minimum Pressure
2 psi
Compatible Product Type
Competitive Filter Vessels
End Cap Style
DOE Gasket

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 75 micron, Flow Rate 5 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 10 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Polypropylene, Compatible Mfr. Model Number FulFlo

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.