Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.25PSR03.00

  • Zoro # G6124334


product price:  $48.69
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.25PSR03.00
Zoro #
G6124334
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Rod Dia.
0.437 in
Overall Length
9.96 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Dimension N1
3/4"-16
Dimension A
3/4 in
Dimension Cd
0.25 in
Dimension Cb
0.5 in
Dimension E
0.50 in
Rod Thread Size
7/16"-20
Air Cylinder Bore Dia.
1 1/4 in
Dimension L
0.41 in
Dimension D
0.38 in
Dimension Kk
7/16"-20 UNF
Dimension B
0.749 in
Dimension Cc
0.437 in
Rod Diameter
7/16 in
Body Diameter
1 5/16 in
Nose Mount Thread Size
3/4"-16
Bore Diameter
1 1/4 in
Stroke Length
3 in
Inlet Size
1/8 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Spring Retraction Force
15 lb
Single Acting/Double Acting
Single Acting
Temp. Range
-10 Degrees to 165 Degrees F
Cushion Type
None
Finish
Silver
Air Cylinder Mount
Pivot
End Cap Material
Aluminum
Nose Mount Thread
3/4"-16
Piston Material
Aluminum
Features
Non-Switch Ready
Spring Extension Force
7.5 lb
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Air Inlet Type
NPT
Body Material Grade
304
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees F
Inlet Gender
Female
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Series
SR
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.