Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .
Mfr # 1.75DXPSR04.00
Zoro # G6078755
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1.75DXPSR04.00
Zoro #
G6078755
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
11.1 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Dimension A
22/25 in
Air Cylinder Bore Dia.
1 3/4 in
Dimension L
0.50 in
Dimension N1
1"-14
Dimension Cc
0.5 in
Rod Thread Size
1/2"-20
Dimension Kk
1/2"-20 UNF
Dimension E
0.62 in
Dimension Cd
0.376 in
Dimension B
1.031 in
Dimension Cb
0.62 in
Dimension D
0.4375 in
Rod Diameter
1/2 in
Nose Mount Thread Size
1"-14
Inlet Size
1/4 in
Body Diameter
1 13/16 in
Bore Diameter
1 3/4 in
Stroke Length
4 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.