Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 3.00DXPSR04.00

  • Zoro # G6064161


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
3 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3.00DXPSR04.00
Zoro #
G6064161
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Rod Dia.
0.75 in
Overall Length
12.4 in
Rod Thread Length
1 1/4 in
Pivot Hole Dia.
0.5 in
Port Size
3/8 in FNPT
Dimension B
1.63 in
Dimension Kk
5/8"-18 UNF
Dimension N1
1 1/2"-12
Dimension D
0.625 in
Air Cylinder Bore Dia.
3 in
Dimension Cd
0.5 in
Dimension Cc
0.75 in
Dimension L
0.81 in
Dimension Cb
0.88 in
Rod Thread Size
5/8"-18
Dimension E
0.88 in
Dimension A
1 1/4 in
Bore Diameter
3 in
Stroke Length
4 in
Body Diameter
3 3/16 in
Inlet Size
3/8 in
Rod Diameter
3/4 in
Nose Mount Thread Size
1 1/2"-12

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Single Acting/Double Acting
Double Acting
Piston Rod Material
Steel
Finish
Silver
End Cap Material
Aluminum
Piston Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Cushion Type
None
Nose Mount Thread
1 1/2"-12
Features
Non-Switch Ready
Air Cylinder Mount
Nose and Pivot
Series
SR
Air Inlet Type
NPT
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Body Material Grade
304
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 3 in, Cushion Type None, Stroke Length 4 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.