Shop PARKER

Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75DSRM03.00
  • Zoro # G6177561

product price: 
$
46.79
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.75DSRM03.00
Zoro #
G6177561
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
6.47 in
Rod Thread Length
1/2 in
Port Size
1/8 in FNPT
Dimension Cc
0.25 in
Dimension J
0.19 in
Dimension N1
5/8"-18
Dimension Kk
1/4"-28 UNF
Rod Thread Size
1/4"-28
Dimension A
1/2 in
Air Cylinder Bore Dia.
3/4 in
Dimension B
0.624 in
Dimension E
0.62 in
Rod Diameter
1/4 in
Body Diameter
7/8 in
Stroke Length
3 in
End Cap Length
3/16 in
Inlet Size
1/8 in
Nose Mount Thread Size
5/8"-18
Bore Diameter
3/4 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
Air Cylinder Mount
Nose
Features
Switch Ready
Temp. Range
14 Degrees to 140 Degrees F
End Cap Material
Aluminum
Cushion Type
None
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Nose Mount Thread
5/8"-18
Finish
Silver
Air Inlet Type
NPT
System of Measurement
Inch
Body Material Grade
304
Cylinder Repair
Non-Repairable
Series
SRM
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews