Shop PARKER

Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.75BFNSRM03.00
  • Zoro # G6125506

product price: 
$
62.55
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.75BFNSRM03.00
Zoro #
G6125506
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
8.48 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Rod Thread Size
1/4"-28
Dimension B
0.624 in
Dimension A
3/4 in
Dimension J
0.19 in
Dimension Cc
0.25 in
Dimension E
0.62 in
Air Cylinder Bore Dia.
3/4 in
Dimension Kk
1/4"-28 UNF
Dimension D
0.22 in
End Cap Length
3/16 in
Inlet Size
1/8 in
Overall Width
1 in
Overall Height
1 in
Stroke Length
3 in
Body Diameter
13/16 in
Rod Diameter
1/4 in
Bore Diameter
3/4 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Front Block
Air Cylinder Type
Round Body
Finish
Silver
Temp. Range
14 Degrees to 140 Degrees F
Features
Switch Ready
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
Cushion Type
None
Piston Material
Aluminum
Air Cylinder Mount
Front Block
End Cap Material
Aluminum
Spring Retraction Force
6 lb
Spring Extension Force
3 lb
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Body Material Grade
304
Maximum Operating Temperature
140 Degrees F
Series
SRM
For Fluid Type
Air
System of Measurement
Inch
Inlet Gender
Female
Air Inlet Type
NPT
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Body Diameter 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews