Shop PARKER

Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75DSRM04.00
  • Zoro # G6079701

product price: 
$
51.55
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.75DSRM04.00
Zoro #
G6079701
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
7.47 in
Rod Thread Length
1/2 in
Port Size
1/8 in FNPT
Dimension E
0.62 in
Dimension Cc
0.25 in
Dimension A
1/2 in
Dimension J
0.19 in
Dimension Kk
1/4"-28 UNF
Air Cylinder Bore Dia.
3/4 in
Dimension B
0.624 in
Rod Thread Size
1/4"-28
Dimension N1
5/8"-18
Bore Diameter
3/4 in
Rod Diameter
1/4 in
Nose Mount Thread Size
5/8"-18
Inlet Size
1/8 in
End Cap Length
3/16 in
Body Diameter
7/8 in
Stroke Length
4 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
4 in
Mount
Nose
Air Cylinder Type
Round Body
Temp. Range
14 Degrees to 140 Degrees F
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
None
Single Acting/Double Acting
Double Acting
Finish
Silver
End Cap Material
Aluminum
Nose Mount Thread
5/8"-18
Features
Switch Ready
Air Cylinder Mount
Nose
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
NPT
For Fluid Type
Air
Series
SRM
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Body Material Grade
304
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.