Shop PARKER

Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75DXPSR04.00
  • Zoro # G6208282

product price: 
$
46.35
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.75DXPSR04.00
Zoro #
G6208282
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Features
Non-Switch Ready
Piston Material
Aluminum
End Cap Material
Aluminum
Nose Mount Thread
5/8"-18
Cushion Type
None
Temp. Range
-10 Degrees to 165 Degrees F
Finish
Silver
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Nose and Pivot
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Series
SR
Air Inlet Type
NPT
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
For Fluid Type
Air
Body Material Grade
304
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female

Ratings & reviews