Shop PARKER

Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.75BFNSRM05.00
  • Zoro # G6183676

product price: 
$
70.25
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.75BFNSRM05.00
Zoro #
G6183676
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
11.86 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension Cc
0.25 in
Dimension J
0.19 in
Dimension A
3/4 in
Air Cylinder Bore Dia.
3/4 in
Rod Thread Size
1/4"-28
Dimension B
0.624 in
Dimension D
0.22 in
Dimension Kk
1/4"-28 UNF
Dimension E
0.62 in
Stroke Length
5 in
Bore Diameter
3/4 in
Rod Diameter
1/4 in
Overall Width
1 in
End Cap Length
3/16 in
Body Diameter
13/16 in
Overall Height
1 in
Inlet Size
1/8 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Front Block
Air Cylinder Type
Round Body
Features
Switch Ready
End Cap Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Finish
Silver
Spring Retraction Force
6 lb
Cushion Type
None
Piston Material
Aluminum
Air Cylinder Mount
Front Block
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
Spring Extension Force
3 lb
System of Measurement
Inch
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Body Material Grade
304
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Series
SRM
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Spring Retract
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Body Diameter 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews