Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75DSR06.00

  • Zoro # G6206961


product price:  $46.59
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.75DSR06.00
Zoro #
G6206961
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
9.47 in
Rod Thread Length
1/2 in
Port Size
1/8 in FNPT
Dimension N1
5/8"-18
Dimension Cc
0.25 in
Dimension E
0.62 in
Dimension Kk
1/4"-28 UNF
Dimension B
0.624 in
Air Cylinder Bore Dia.
3/4 in
Rod Thread Size
1/4"-28
Dimension A
1/2 in
Dimension J
0.19 in
End Cap Length
3/16 in
Inlet Size
1/8 in
Rod Diameter
1/4 in
Stroke Length
6 in
Body Diameter
7/8 in
Nose Mount Thread Size
5/8"-18
Bore Diameter
3/4 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Nose
Air Cylinder Type
Round Body
Cushion Type
None
Features
Non-Switch Ready
Piston Rod Material
Stainless Steel
Finish
Silver
Air Cylinder Mount
Nose
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Nose Mount Thread
5/8"-18
Single Acting/Double Acting
Double Acting
End Cap Material
Aluminum
Body Material Grade
304
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F
Inlet Gender
Female
Number of Rods
Single Rod
System of Measurement
Inch
For Fluid Type
Air
Series
SR
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.