Shop PARKER

Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44PSR01.50
  • Zoro # G6212096

product price: 
$
31.69
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.44PSR01.50
Zoro #
G6212096
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.188 in
Overall Length
5.76 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.156 in
Port Size
#10-32 UNF
Air Cylinder Bore Dia.
7/16 in
Dimension B
0.374 in
Dimension Cb
0.31 in
Dimension N1
3/8"-24
Dimension A
1/2 in
Dimension L
0.25 in
Dimension Cc
0.188 in
Dimension Cd
0.157 in
Dimension E
0.31 in
Rod Thread Size
#10-32
Dimension Kk
#10-32 UNF
Nose Mount Thread Size
3/8"-24
Stroke Length
1 1/2 in
Body Diameter
3/4 in
Rod Diameter
3/16 in
Bore Diameter
7/16 in
Inlet Size
#10-32

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 1/2 in
Mount
Pivot
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Air Cylinder Mount
Pivot
Features
Non-Switch Ready
Finish
Silver
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
Cushion Type
None
Nose Mount Thread
3/8"-24
Piston Material
Aluminum
Spring Retraction Force
2 lb
Temp. Range
-10 Degrees to 165 Degrees F
Spring Extension Force
1 lb
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Non-Repairable
Series
SR
Inlet Gender
Female
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Air Inlet Type
UN
For Fluid Type
Air
Body Material Grade
304
Actuation Type
Air Extend, Spring Retract
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 3/4 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews