Shop PARKER

Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44BFNSR01.00
  • Zoro # G6186521

product price: 
$
42.35
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.44BFNSR01.00
Zoro #
G6186521
UPC #
994138383329
Country of Origin
United States
Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 in
Mount
Front Block
Air Cylinder Type
Round Body
Piston Material
Aluminum
Features
Non-Switch Ready
Single Acting/Double Acting
Single Acting
Temp. Range
-10 Degrees to 165 Degrees F
Spring Retraction Force
2 lb
Air Cylinder Mount
Front Block
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Cushion Type
None
Finish
Silver
Spring Extension Force
1 lb
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Series
SR
Maximum Operating Pressure
250 psi
Body Material Grade
304
For Fluid Type
Air
Number of Rods
Single Rod
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
UN
Inlet Gender
Female
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 3/4 in, Overall Height 3/4 in, Body Diameter 1/2 in

Ratings & reviews