Shop PARKER

Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44PSR0.500
  • Zoro # G6103483

product price: 
$
28.39
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.44PSR0.500
Zoro #
G6103483
UPC #
-
Country of Origin
United States
Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1/2 in
Mount
Pivot
Air Cylinder Type
Round Body
Single Acting/Double Acting
Single Acting
Air Cylinder Mount
Pivot
End Cap Material
Aluminum
Spring Retraction Force
2 lb
Finish
Silver
Piston Rod Material
Stainless Steel
Nose Mount Thread
3/8"-24
Cushion Type
None
Features
Non-Switch Ready
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Spring Extension Force
1 lb
For Fluid Type
Air
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Cylinder Repair
Non-Repairable
Series
SR
Body Material Grade
304
Inlet Gender
Female
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
UN
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 3/4 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.