Shop PARKER
See all product information
Create Account
Air Cylinder, 7/16 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .
- Mfr # 0.44DPSR04.00
- Zoro # G6160874
product price:Â
$
51.35
/ea
Key Features
Cylinder Action
Double Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.44DPSR04.00
- Zoro #
- G6160874
- UPC #
- 999571037730
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 7/16 in
- Rod Dia.
- 0.188 in
- Overall Length
- 7.3 in
- Rod Thread Length
- 1/2 in
- Pivot Hole Dia.
- 0.156 in
- Port Size
- #10-32 UNF
- Dimension B
- 0.437 in
- Dimension Kk
- #10-32 UNF
- Dimension L
- 0.25 in
- Dimension E
- 0.31 in
- Air Cylinder Bore Dia.
- 7/16 in
- Dimension Cd
- 0.157 in
- Dimension Cc
- 0.188 in
- Rod Thread Size
- #10-32
- Dimension N1
- 7/16"-20
- Dimension A
- 1/2 in
- Dimension Cb
- 0.31 in
- Inlet Size
- #10-32
- Body Diameter
- 3/4 in
- Bore Diameter
- 7/16 in
- Stroke Length
- 4 in
- Nose Mount Thread Size
- 7/16"-20
- Rod Diameter
- 3/16 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 3/4 in, Inlet Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov