Shop PARKER

Air Cylinder, 7/16 in Bore, 4 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44PSR04.00
  • Zoro # G6153926

product price: 
$
42.15
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.44PSR04.00
Zoro #
G6153926
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.188 in
Overall Length
10.02 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.156 in
Port Size
#10-32 UNF
Air Cylinder Bore Dia.
7/16 in
Dimension E
0.31 in
Dimension Cd
0.157 in
Dimension A
1/2 in
Dimension Cb
0.31 in
Dimension Kk
#10-32 UNF
Dimension N1
3/8"-24
Dimension B
0.374 in
Dimension Cc
0.188 in
Rod Thread Size
#10-32
Dimension L
0.25 in
Rod Diameter
3/16 in
Stroke Length
4 in
Bore Diameter
7/16 in
Body Diameter
3/4 in
Nose Mount Thread Size
3/8"-24
Inlet Size
#10-32

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Pivot
Air Cylinder Type
Round Body
Spring Retraction Force
2 lb
End Cap Material
Aluminum
Cushion Type
None
Piston Material
Aluminum
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
Finish
Silver
Nose Mount Thread
3/8"-24
Air Cylinder Mount
Pivot
Temp. Range
-10 Degrees to 165 Degrees F
Features
Non-Switch Ready
Spring Extension Force
1 lb
Number of Rods
Single Rod
Series
SR
Maximum Operating Pressure
250 psi
Air Inlet Type
UN
For Fluid Type
Air
Body Material Grade
304
System of Measurement
Inch
Inlet Gender
Female
Maximum Operating Temperature
165 Degrees F
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 3/4 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.