Shop PARKER

Air Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.44DPSR05.00
  • Zoro # G6178182

product price: 
$
51.85
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.44DPSR05.00
Zoro #
G6178182
UPC #
999572184013
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
5 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Temp. Range
-10 Degrees to 165 Degrees F
Air Cylinder Mount
Nose and Pivot
Piston Material
Aluminum
Features
Non-Switch Ready
End Cap Material
Aluminum
Cushion Type
None
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Double Acting
Finish
Silver
Nose Mount Thread
7/16"-20
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Number of Rods
Single Rod
Air Inlet Type
UN
Series
SR
Inlet Gender
Female
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 3/4 in, Inlet Gender Female

Ratings & reviews