Shop PARKER

Air Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.44DXPSR05.00
  • Zoro # G6189172

product price: 
$
45.45
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.44DXPSR05.00
Zoro #
G6189172
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
5 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Single Acting/Double Acting
Double Acting
Finish
Silver
Nose Mount Thread
7/16"-20
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Air Cylinder Mount
Nose and Pivot
Piston Material
Aluminum
Features
Non-Switch Ready
Cushion Type
None
System of Measurement
Inch
Series
SR
Maximum Operating Temperature
165 Degrees F
Inlet Gender
Female
Number of Rods
Single Rod
For Fluid Type
Air
Body Material Grade
304
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Air Inlet Type
UN
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 3/4 in, Inlet Gender Female

Ratings & reviews