Shop PARKER

Air Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44BFNSR05.00
  • Zoro # G6226832

product price: 
$
52.99
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.44BFNSR05.00
Zoro #
G6226832
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Rod Dia.
0.188 in
Overall Length
11.84 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Dimension J
0.19 in
Dimension E
0.38 in
Dimension A
1/2 in
Air Cylinder Bore Dia.
7/16 in
Dimension Cc
0.188 in
Dimension B
0.437 in
Dimension Kk
#10-32 UNF
Rod Thread Size
#10-32
Stroke Length
5 in
Bore Diameter
7/16 in
Inlet Size
#10-32
Overall Height
3/4 in
Overall Width
3/4 in
End Cap Length
3/16 in
Rod Diameter
3/16 in
Body Diameter
1/2 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
5 in
Mount
Front Block
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Features
Non-Switch Ready
Temp. Range
-10 Degrees to 165 Degrees F
Single Acting/Double Acting
Single Acting
Piston Material
Aluminum
Spring Retraction Force
2 lb
Air Cylinder Mount
Front Block
Cushion Type
None
Finish
Silver
End Cap Material
Aluminum
Spring Extension Force
1 lb
Maximum Operating Pressure
250 psi
Air Inlet Type
UN
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Number of Rods
Single Rod
Inlet Gender
Female
Series
SR
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 3/4 in, Overall Height 3/4 in, Body Diameter 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.