Shop PARKER
See all product information
Create Account
Air Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .
- Mfr # 0.44BRDSR06.00
- Zoro # G6191376
product price:Â
$
58.45
/ea
Key Features
Cylinder Action
Double Acting
Bore Dia.
7/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.44BRDSR06.00
- Zoro #
- G6191376
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 7/16 in
- Rod Dia.
- 0.188 in
- Overall Length
- 8.94 in
- Rod Thread Length
- 1/2 in
- Port Size
- #10-32 UNF
- Dimension Cc
- 0.188 in
- Air Cylinder Bore Dia.
- 7/16 in
- Dimension B
- 0.437 in
- Dimension A
- 1/2 in
- Dimension Kk
- #10-32 UNF
- Rod Thread Size
- #10-32
- Nose Mount Thread Size
- 7/16"-20
- Overall Width
- 3/4 in
- Inlet Size
- #10-32
- Bore Diameter
- 7/16 in
- Stroke Length
- 6 in
- Overall Height
- 3/4 in
- Rod Diameter
- 3/16 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 304, Overall Width 3/4 in, Overall Height 3/4 in, Inlet Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.