Shop PARKER

Air Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.44NSR06.00
  • Zoro # G6149647

product price: 
$
46.19
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.44NSR06.00
Zoro #
G6149647
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Nose
Air Cylinder Type
Round Body
Piston Material
Aluminum
Nose Mount Thread
3/8"-24
Single Acting/Double Acting
Single Acting
Air Cylinder Mount
Nose
Features
Non-Switch Ready
End Cap Material
Aluminum
Spring Retraction Force
2 lb
Finish
Silver
Piston Rod Material
Stainless Steel
Cushion Type
None
Temp. Range
-10 Degrees to 165 Degrees F
Spring Extension Force
1 lb
Air Inlet Type
UN
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Inlet Gender
Female
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Actuation Type
Air Extend, Spring Retract
Number of Rods
Single Rod
Body Material Grade
304
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Series
SR
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 7/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 2 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1/2 in, Inlet Gender Female

Ratings & reviews