Shop PARKER

Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.88DXPSR02.00
  • Zoro # G6171112

product price: 
$
69.55
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
7/8 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.88DXPSR02.00
Zoro #
G6171112
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Rod Dia.
0.25 in
Overall Length
6.3 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Dimension Kk
1/4"-28 UNF
Air Cylinder Bore Dia.
7/8 in
Dimension Cc
0.25 in
Rod Thread Size
1/4"-28
Dimension E
0.38 in
Dimension L
0.34 in
Dimension B
0.624 in
Dimension A
1/2 in
Dimension N1
5/8"-18
Dimension Cd
0.25 in
Dimension Cb
0.38 in
Stroke Length
2 in
Bore Diameter
7/8 in
Inlet Size
1/8 in
Body Diameter
15/16 in
Rod Diameter
1/4 in
Nose Mount Thread Size
5/8"-18

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Piston Material
Aluminum
Nose Mount Thread
5/8"-18
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Nose and Pivot
Temp. Range
-10 Degrees to 165 Degrees F
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Cushion Type
None
Finish
Silver
Features
Non-Switch Ready
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Air Inlet Type
NPT
Series
SR
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Body Material Grade
304
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 15/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews