Shop PARKER

Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.88PSR02.00
  • Zoro # G6097804

product price: 
$
38.15
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.88PSR02.00
Zoro #
G6097804
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Spring Retraction Force
6 lb
Temp. Range
-10 Degrees to 165 Degrees F
Nose Mount Thread
5/8"-18
Cushion Type
None
End Cap Material
Aluminum
Air Cylinder Mount
Pivot
Piston Material
Aluminum
Features
Non-Switch Ready
Single Acting/Double Acting
Single Acting
Finish
Silver
Spring Extension Force
3 lb
Inlet Gender
Female
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
For Fluid Type
Air
System of Measurement
Inch
Series
SR
Body Material Grade
304
Air Inlet Type
NPT
Actuation Type
Air Extend, Spring Retract
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 15/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Ratings & reviews