Shop PARKER

Air Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.88NSR03.00
  • Zoro # G6087182

product price: 
$
36.95
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.88NSR03.00
Zoro #
G6087182
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Rod Dia.
0.25 in
Overall Length
7 in
Rod Thread Length
1/2 in
Port Size
1/8 in FNPT
Dimension A
1/2 in
Dimension Cc
0.25 in
Rod Thread Size
1/4"-28
Dimension B
0.624 in
Dimension N1
5/8"-18
Dimension J
0.19 in
Air Cylinder Bore Dia.
7/8 in
Dimension Kk
1/4"-28 UNF
Dimension E
0.62 in
End Cap Length
3/16 in
Nose Mount Thread Size
5/8"-18
Stroke Length
3 in
Rod Diameter
1/4 in
Inlet Size
1/8 in
Bore Diameter
7/8 in
Body Diameter
15/16 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
Temp. Range
-10 Degrees to 165 Degrees F
Nose Mount Thread
5/8"-18
Single Acting/Double Acting
Single Acting
Spring Retraction Force
6 lb
Finish
Silver
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
End Cap Material
Aluminum
Features
Non-Switch Ready
Cushion Type
None
Air Cylinder Mount
Nose
Spring Extension Force
3 lb
Actuation Type
Air Extend, Spring Retract
Number of Rods
Single Rod
Inlet Gender
Female
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Body Material Grade
304
Series
SR
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 15/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews