Shop PARKER

Air Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.88PSR03.00
  • Zoro # G6160996

product price: 
$
34.89
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.88PSR03.00
Zoro #
G6160996
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Pivot
Air Cylinder Type
Round Body
Spring Retraction Force
6 lb
Air Cylinder Mount
Pivot
Features
Non-Switch Ready
Nose Mount Thread
5/8"-18
Finish
Silver
Temp. Range
-10 Degrees to 165 Degrees F
End Cap Material
Aluminum
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
None
Spring Extension Force
3 lb
Air Inlet Type
NPT
Minimum Operating Temperature
-10 Degrees F
Number of Rods
Single Rod
Body Material Grade
304
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Series
SR
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 15/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.