Shop PARKER
See all product information
Create Account
Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting, Stainless Steel .
- Mfr # 0.56DXPSRM01.50
- Zoro # G6163351
product price:Â
$
58.29
/ea
Key Features
Cylinder Action
Double Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.56DXPSRM01.50
- Zoro #
- G6163351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 9/16 in
- Rod Dia.
- 0.188 in
- Overall Length
- 5 in
- Rod Thread Length
- 1/2 in
- Pivot Hole Dia.
- 0.157 in
- Port Size
- #10-32 UNF
- Dimension Cc
- 0.188 in
- Dimension Cb
- 0.31 in
- Air Cylinder Bore Dia.
- 9/16 in
- Rod Thread Size
- #10-32
- Dimension A
- 1/2 in
- Dimension L
- 0.25 in
- Dimension E
- 0.31 in
- Dimension Kk
- #10-32 UNF
- Dimension B
- 0.437 in
- Dimension N1
- 7/16"-20
- Dimension Cd
- 0.157 in
- Rod Diameter
- 3/16 in
- Nose Mount Thread Size
- 7/16"-20
- Inlet Size
- #10-32
- Body Diameter
- 5/8 in
- Stroke Length
- 1 1/2 in
- Bore Diameter
- 9/16 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov