Shop PARKER

Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56NSR01.50
  • Zoro # G6157812

product price: 
$
30.15
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.56NSR01.50
Zoro #
G6157812
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
4.8 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Air Cylinder Bore Dia.
9/16 in
Dimension J
0.19 in
Dimension Cc
0.188 in
Dimension A
1/2 in
Dimension N1
7/16"-20
Rod Thread Size
#10-32
Dimension E
0.50 in
Dimension Kk
#10-32 UNF
Dimension B
0.437 in
Body Diameter
5/8 in
End Cap Length
3/16 in
Rod Diameter
3/16 in
Inlet Size
#10-32
Bore Diameter
9/16 in
Stroke Length
1 1/2 in
Nose Mount Thread Size
7/16"-20

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 1/2 in
Mount
Nose
Air Cylinder Type
Round Body
Cushion Type
None
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
End Cap Material
Aluminum
Single Acting/Double Acting
Single Acting
Spring Retraction Force
4 lb
Finish
Silver
Nose Mount Thread
7/16"-20
Air Cylinder Mount
Nose
Temp. Range
-10 Degrees to 165 Degrees F
Features
Non-Switch Ready
Spring Extension Force
2 lb
Inlet Gender
Female
Body Material Grade
304
Number of Rods
Single Rod
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Air
Air Inlet Type
UN
Series
SR
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.