Shop PARKER
See all product information
Create Account
Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Double Acting, Stainless Steel .
- Mfr # 0.56DXPSR0.500
- Zoro # G6081092
product price:Â
$
32.89
/ea
Key Features
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.56DXPSR0.500
- Zoro #
- G6081092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 9/16 in
- Rod Dia.
- 0.188 in
- Overall Length
- 3.8 in
- Rod Thread Length
- 1/2 in
- Pivot Hole Dia.
- 0.157 in
- Port Size
- #10-32 UNF
- Rod Thread Size
- #10-32
- Dimension Cd
- 0.157 in
- Dimension A
- 1/2 in
- Dimension Cc
- 0.188 in
- Dimension L
- 0.25 in
- Dimension Kk
- #10-32 UNF
- Air Cylinder Bore Dia.
- 9/16 in
- Dimension E
- 0.31 in
- Dimension B
- 0.437 in
- Dimension Cb
- 0.31 in
- Dimension N1
- 7/16"-20
- Rod Diameter
- 3/16 in
- Inlet Size
- #10-32
- Stroke Length
- 1/2 in
- Bore Diameter
- 9/16 in
- Nose Mount Thread Size
- 7/16"-20
- Body Diameter
- 5/8 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov