Shop PARKER

Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56PSRM03.00
  • Zoro # G6159115

product price: 
$
47.65
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.56PSRM03.00
Zoro #
G6159115
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
7.61 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Dimension A
1/2 in
Air Cylinder Bore Dia.
9/16 in
Dimension E
0.31 in
Dimension Cc
0.188 in
Dimension Kk
#10-32 UNF
Dimension Cb
0.31 in
Dimension N1
7/16"-20
Dimension B
0.437 in
Dimension L
0.25 in
Dimension Cd
0.157 in
Rod Thread Size
#10-32
Inlet Size
#10-32
Rod Diameter
3/16 in
Nose Mount Thread Size
7/16"-20
Body Diameter
5/8 in
Bore Diameter
9/16 in
Stroke Length
3 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Pivot
Air Cylinder Type
Round Body
Air Cylinder Mount
Pivot
Cushion Type
None
Temp. Range
14 Degrees to 140 Degrees F
End Cap Material
Aluminum
Single Acting/Double Acting
Single Acting
Features
Switch Ready
Piston Material
Aluminum
Nose Mount Thread
7/16"-20
Finish
Silver
Piston Rod Material
Stainless Steel
Spring Retraction Force
4 lb
Spring Extension Force
2 lb
Maximum Operating Pressure
250 psi
Air Inlet Type
UN
Body Material Grade
304
Inlet Gender
Female
Actuation Type
Air Extend, Spring Retract
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
System of Measurement
Inch
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Series
SRM
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews