Shop PARKER

Air Cylinder, 9/16 in Bore, 4 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56NSR04.00
  • Zoro # G6068842

product price: 
$
39.49
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.56NSR04.00
Zoro #
G6068842
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
8.51 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Air Cylinder Bore Dia.
9/16 in
Dimension J
0.19 in
Dimension E
0.50 in
Dimension B
0.437 in
Dimension N1
7/16"-20
Dimension Kk
#10-32 UNF
Dimension A
1/2 in
Dimension Cc
0.188 in
Rod Thread Size
#10-32
Body Diameter
5/8 in
Stroke Length
4 in
End Cap Length
3/16 in
Rod Diameter
3/16 in
Inlet Size
#10-32
Bore Diameter
9/16 in
Nose Mount Thread Size
7/16"-20

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Nose
Air Cylinder Type
Round Body
Single Acting/Double Acting
Single Acting
Finish
Silver
Cushion Type
None
Air Cylinder Mount
Nose
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Features
Non-Switch Ready
Nose Mount Thread
7/16"-20
Spring Retraction Force
4 lb
End Cap Material
Aluminum
Spring Extension Force
2 lb
For Fluid Type
Air
Inlet Gender
Female
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Body Material Grade
304
Actuation Type
Air Extend, Spring Retract
Series
SR
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
UN
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews