Shop PARKER

Air Cylinder, 9/16 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.56DXPSR06.00
  • Zoro # G6105696

product price: 
$
52.25
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.56DXPSR06.00
Zoro #
G6105696
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Finish
Silver
Features
Non-Switch Ready
Temp. Range
-10 Degrees to 165 Degrees F
End Cap Material
Aluminum
Air Cylinder Mount
Nose and Pivot
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Nose Mount Thread
7/16"-20
Cushion Type
None
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Inlet Gender
Female
For Fluid Type
Air
Air Inlet Type
UN
Cylinder Repair
Non-Repairable
Body Material Grade
304
Number of Rods
Single Rod
Maximum Operating Temperature
165 Degrees F
Series
SR
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.