Shop PARKER FASTENERS
See all product information
Create Account
M2 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 mm Length, 5 PK
- Mfr # M2C2KCSS
- Zoro # G800404470
product price:Â
$
13.95
/pk of 5, $2.79/ea
Key Features
Hex Drive
Thread Size
M2
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C2KCSS
- Zoro #
- G800404470
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M2
- Screw Length
- 2 mm
- Drive Size
- 2 mm
Description
Socket Head Cap Screw,M2 x 0.4mm,2m,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.