Shop PARKER GRESEN

Hydraulic Selector Valve, Four-Way / Two Positions, 20 gpm, 3,000 psi, Lever

  • Mfr # S-8
  • Zoro # G5003257

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool
Body Material
Cast Iron
Overall Height
3.313 in
Overall Length
5.813 in
Overall Width
2.625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-8
Zoro #
G5003257
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.313 in
Overall Length
5.813 in
Overall Width
2.625 in
Overall Length (In.)
5-13/16
Overall Height (In.)
3-5/16
Port Size - Hydraulic Valves
#8 SAE
Overall Width (In.)
2-5/8
Wire Rope Length
5.813 in
Length
5.813 in

Details

Item
Hydraulic Selector Valve
Valve Type
Spool
Body Material
Cast Iron
Series
S
NPT Port (In.)
SAE #8 (3/4-16 UNF)
Capacity (GPM)
20
Application
Circuit Selector
Valve Ways and Positions
3-Way/2-Position
Way
3
Item - Hydraulic Selector Valves
Hydraulic Selector Valve
Max. Pressure - Hydraulic Valves
3,000 psi
Max. Flow - Hydraulic Valves
20 gpm
Max. Pressure (PSI)
3000
Valve Actuation Type - Hydraulic Valves
Knob
Position
2
Number of Ways
Four-Way
Number of Positions
Two Positions
Actuation Mechanism
Manual
Pressure - Maximum
3,000 psi
Handle Type
Lever
Flow Rate - Maximum
20 gpm
Number of Spools
1

Description

Hydraulic Selector Valve, Number of Positions Two Positions, Number of Ways Four-Way, Flow Rate - Maximum 20 gpm, Pressure - Maximum 3,000 psi, Handle Type Lever, Series S, Body Material Cast Iron, Overall Height 3.313 in, Overall Length 5.813 in, Overall Width 2.625 in, Actuation Mechanism Manual, Valve Type Spool

Ratings & reviews