This item is Discontinued.

Parker Manual Air Control, 4-Way, 3-Position, 3/8" M05435148

This item is Discontinued.

Parker

Manual Air Control, 4-Way, 3-Position, 3/8" (Discontinued)

Mfr # M05435148
Zoro # G3425204
UPC # 094704988849
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M05435148
Zoro #
G3425204
UPC #
094704988849
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Length
9 3/16 in
Overall Width
2 5/8 in
Pipe Size
3/8"
Valve Port Size
3/8 in
Valve Port Connection Size
3/8 in
Wire Rope Length
9 3/16 in
Length
9 3/16 in

Details

Item
Manual Air Control Valve
Actuator/Return
Knob/Detent
Center Position
Closed
Coefficient of Volume
3.5
Series
M0
Number of Ways
Four-Way
Number of Positions
Three-Position
Valve Ways and Positions
4-Way/3-Position
Valve Temp. Range
-15 Degrees to 200 Degrees F
Body Material
Bronze
Valve Actuator / Return
Knob / Detent
Max. CFM - Valves
3.4 cfm
Connection
NPT
Temp. Range
-15 Degrees to 200 Degrees F
Max. Pressure
225 psi
Air Valve Type
4-Way, 3-Position
Valve Max. Pressure Rating
225 psi
Operating Temperature - Maximum
200 Degrees F
Valve Port Connection Type
NPT
Operating Temperature - Minimum
-15 Degrees F
For Media
Air, Hydraulic Oil
Flow Rate - Maximum
3.4 scfm
Actuator Type
Knob
Product Type
Manual Air Control Valve
Coefficient of Volume (Cv)
3.5
Operating Pressure - Maximum
225 psi
Return Action
Detent
Lubrication
Lubrication Required
Vacuum Rating
Vacuum Operable

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 3/8 in, Connection NPT, Valve Actuator / Return Knob / Detent, Max. CFM - Valves 3.4 cfm, Valve Max. Pressure Rating 225 psi, Valve Temp. Range -15 Degrees to 200 Degrees F, Center Position Closed, Coefficient of Volume 3.5, Body Material Bronze, Overall Length 9 3/16 in, Overall Height 2 1/4 in, Overall Width 2 5/8 in, Series M0, Manual Air Control Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.