Shop PARKER MCCROY MANUFACTURING
Create Account
545 5 gal Pl Burnt Hickory Exterior Wood Stainless Steel
- Mfr # 545
- Zoro # G204165137
product price:Â
$
82.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545
- Zoro #
- G204165137
- UPC #
- 54711005458
- Country of Origin
- China
Description
5 gal Pl Burnt Hickory Exterior Wood Stainless Steel
READY SEAL stain enhances the natural beauty of the wood allowing the texture and grain of the wood to remain visible. This stain is an oil-based, semitransparent stain and sealer in 1, suitable for all your exterior wood projects. It is a unique formula that penetrates deeply to protect and preserve wood from the elements such as mold, mildew and damaging UV rays.
Features- 5 gal Pl Burnt Hickory Exterior Wood Stainless Steel
- Dimension: 13.75 x 12 x 12 in.
- Cube: 1980
- Application Method: Brush,Paint Sprayer,Roller
- Color Family: Browns / Tans
- Color/Finish: Burnt Hickory
- Container Size: 5 GA-Gallon
- Coverage Area (sq. ft.): 625
- Dry to touch (min.): 60
- Interior/Exterior: Exterior
- Paint/Stain Base Material: Oil
- Paint/Stain Clean Up: Mineral Spirits
- Substrate/Surface Use Type: Wood
- Time before recoating (hours): 0.75
- Tinted / Base: Tinted
- Transparency: Semi-Transparent
- Weight: 37 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.